missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ FKvsl Series Premium Forced Air Refrigerators

Product Code. 15289245 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
544 L
572 L
Lid:
Double-glazed glass door
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15289245

Brand: Liebherr™ FKvsl 5413

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Maintain a uniform temperature and consistent humidity level throughout the interior. Liebherr™ FKvsl Series Premium Forced Air Refrigerators are made of premium stainless steel, ergonomically designed and easy to clean. Available in various sizes with either a solid steel or glazed glass door.

  • Dynamic forced air cooling: Cools fresh items quickly and features a door-operated fan switch that prevents warm air from the outside from entering the appliance when open
  • Stainless steel housing: Constructed of a highly robust alloy steel that is extremely hygienic and ideal for the professional sector
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, fans and other components
  • Digital temperature display: Lets users easily view the interior temperature to the exact degree from the outside
  • SwingLine door with bar handle and reversible hinges: Stylishly contoured, ergonomically designed for any space, easy to clean and easy to open even with constant use
  • Seamless plastic inner container: Thermoformed one-piece interior is extremely easy to clean; robust and long-lasting; and made of environmentally friendly, recyclable polystyrene
  • Adjustable grid shelves: Robust shelves are height-adjustable so the interior layout can be varied as required for items of all sizes stored upright or laying down
  • Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Type General Purpose Refrigerator
Capacity (Metric) 572 L
Temperature Range 1°C to 15°C
Refrigerant R 600a
Door Style Self-closing SwingLine
No. of Doors 1
Hinge Side Right Interchangeable
Shelves 6 (5 Adjustable) Grid
Capacity (Metric) Shelf 60 kg
Exterior Finish Stainless Steel
Interior Thermoformed One-piece White Plastic
Display Digital, External
Color Silver
Control Type Mechanical
Includes Adjustable feet
Defrost Automatic
Lid Double-glazed glass door
Lighting Ceiling
Model FKvsl 5413
Access Security Key Lock
Dimensions (DxWxH) Exterior 164 H x 75 W x 73 D cm
Dimensions (L x W x H) Exterior 73 x 75 x 164 cm
Depth (Metric) Exterior 73 cm
Height (Metric) Exterior 164 cm
Width (Metric) Exterior 75 cm
Voltage 220/240 V
Electrical Requirements 220 - 240 V 50 Hz 1.5 A 200 w
Frequency 50 Hz
Wattage 200 w
Energy Usage 1.364 kWh / 24 hr.
Weight (Metric) 94 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.