missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ FKS Series Universal Refrigerators

Product Code. 12088261 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
180 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12088261

Brand: Liebherr™ FKS 1800

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Reliably maintains the selected temperature with a powerful static cooling refrigeration unit. Liebherr™ FKS Series Universal Refrigerators features mechanical controls, automatic defrosting and condensation evaporation for ideal storage of foods and beverages.

  • Silent static air cooling with mechanical temperature control between 2° and 10°C
  • Automatic defrost condensation evaporation: water is evaporated by the waste heat of the compressor
  • Easy-carry cabinet: the white steel unit features two recessed hand grips for easy transport
  • Easy-clean interior: seamless white plastic inner liner facilitates easy, hygienic cleaning
  • Adjustable shelves: ribbed interior provides built in shelf brackets at any height for maximum flexible
  • Door with reversible hinges and built in lock, available in glass or solid style

Specifications

Type General Purpose Refrigerator
Capacity (Metric) 180 L
Temperature Range 2°C to 10°C
Refrigerant R 600a
Door Style Solid
No. of Doors 1
Hinge Side Right Interchangeable
Shelves 3 Adjustable Grid
Capacity (Metric) Shelf 50 kg
Cabinet Material Steel
Interior Seamless Plastic, ribbed shelf guides
Color White
Control Type Mechanical
Defrost Automatic
Lid Solid
Lighting Ceiling
Model FKS 1800
Access Security Key Lock
Dimensions (D x W x H) Interior 441 x 513 x 734 mm
Depth (Metric) Exterior 600 mm
Depth (Metric) Interior 441 mm
Height (Metric) Exterior 850 mm
Height (Metric) Interior 734 mm
Width (Metric) Exterior 600 mm
Width (Metric) Interior 513 mm
Amperage 1 A
Voltage 220/240 V
Electrical Requirements 220 - 240 V 50 Hz 100 w 1.0 A
Frequency 50 Hz
Energy Usage 0.698 kWh / 24 hr.
Refrigeration System Voltage 220 to 240V
Shipping Weight (Metric) 37 kg
Weight (Metric) 34 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.