missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Eco AluRack for Upright Freezer, for Microtiterplates, 25 mm Shelf Height
Eco AluRack for upright freezers is designed to hold microtiterplates.
124.00€ - 200.00€
Specifications
Height (Metric) | 25 mm |
---|---|
For Use With (Equipment) | Upright Freezers |
Material | Aluminum |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
12438210
|
Tenak™
TE15410 |
Microtiterplates (24) | 6 x 4 |
124.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12448210
|
Tenak™
TE15412 |
Microtiterplates (32) | 8 x 4 |
134.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12458210
|
Tenak™
TE15414 |
Microtiterplates (40) | 10 x 4 |
144.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12468210
|
Tenak™
TE15416 |
Microtiterplates (48) | 12 x 4 |
153.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12418230
|
Tenak™
TE15460 |
Microtiterplates (30) | 6 x 5 |
137.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12428230
|
Tenak™
TE15462 |
Microtiterplates (40) | 8 x 5 |
149.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12438230
|
Tenak™
TE15464 |
Microtiterplates (50) | 10 x 5 |
160.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12448230
|
Tenak™
TE15466 |
Microtiterplates (60) | 12 x 5 |
172.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12458250
|
Tenak™
TE15530 |
Microtiterplates (36) | 6 x 6 |
148.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12468230
|
Tenak™
TE15470 |
Microtiterplates (75) | 15 x 5 |
186.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12468250
|
Tenak™
TE15532 |
Microtiterplates (48) | 8 x 6 |
162.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12468270
|
Tenak™
TE15580 |
Microtiterplates (42) | 6 x 7 |
158.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12478250
|
Tenak™
TE15534 |
Microtiterplates (60) | 10 x 6 |
177.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12478270
|
Tenak™
TE15582 |
Microtiterplates (56) | 8 x 7 |
172.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12488250
|
Tenak™
TE15536 |
Microtiterplates (72) | 12 x 6 |
191.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12488270
|
Tenak™
TE15584 |
Microtiterplates (70) | 10 x 7 |
186.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
12498270
|
Tenak™
TE15586 |
Microtiterplates (84) | 12 x 7 |
200.00€
Each |
Estimated Shipment:
Log in to see stock. |
||||
Description
- For use in upright freezers
- Racks can either be used as one plate per shelf or the plates can be stacked
- Constructed of aluminum
Specifications
25 mm | |
Upright Freezers | |
Aluminum |