missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Woulff Bottle, 3 standard ground necks, and bottom tubulature
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
5000 mL
Unit Size:
Each
Description
Woulff''s bottles are part of vacuum apparatus, in which they are used on the one hand as collecting vessels for gas generation or for cleaning and/or drying gases. As part of a vacuum apparatus, Woulff''s bottles are suitable for vacuum applications and often also used as an intermediate vessel to prevent spontaneous drop-off of the vacuum and the associated liquid suction back into the vacuum pump.
- Tight closure due to standard ground joint
- Three standard ground joints for the import or export of gases
- Additional access through the ground tubulature
- Fired-on, highly durable white print
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| For Use With (Application) | Collecting and dissolving gases in liquids; Production of gases; Safe working under vacuum; In series: Purification of a gas |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 1/Pk. |
| Neck Finish | Standard Taper Joint Bottom 19/26 |
| Diameter (Metric) | 113 mm |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction