missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ PURE GLS 80™ Bottle, Amber, wide mouth
390.45 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
500 mL
5000 mL
Description
High-quality Type I borosilicate glass bottles GLS 80™, amber coloured from 500 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. The 80 mm wide outer diameter of the bottle mouth allows easy filling and emptying of bottles. Very uniform, durable and chemically resistant amber colouring due to the use of innovative technology offers protection for light sensitive compounds. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.
- Protective cover prevents contamination inside the bottle during storage and transport
- Single batch delivery
- Certificate of Analysis (CoA)
- 100% visual inspection
- Analysis of hydrolytic resistance according to EP, USP and JP for each batch
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Easy filling and emptying of the bottle due to the wide diameter of the bottle neck
- Drug Master File
Specifications
Diameter (Metric) | 182 mm |
Capacity (Metric) | 5000 mL |
For Use With (Application) | Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Thread Size (Metric) | GLS 80 |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'