missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ dNTPs Mix (5mm each)

Product Code. 11437120 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
5 μmol
5 x 5umol
Unit Size:
5µmol
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11437120 5 μmol 5µmol
11447120 5 x 5umol 5µmol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11437120 Supplier MP Biomedicals™ Supplier No. 11NTPMX050
  • ONLINE EXCLUSIVE PRICE
    80.50€
    76.65€ / 5µmol
    Save 3.85€
    4% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Improves PCR efficiency, lowers denaturation temperatures and increases template lengths. MP Biomedicals dNTPs Mix (5mm each) is a ready to use solution with guaranteed purification of dNTPs (>99% pure) in order to achieve sensitive and consistent resu

Manufacturing process guarantees that the dNTPs are highly purified, as contaminants can hinder PCR and result in a disappointing product yield. This product achieves sensitive and consistent results with specially prepared deoxynucleotides at a concentration of 5mm.

It is suitable for use in a range of molecular biology applications, including: PCR, real-time PCR, high fidelity and long PCR, RT-PCR, cDNA synthesis, and DNA sequencing and labeling procedures.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 5 mM
Content And Storage Store at -20°C
pH 7
Purity or Quality Grade 99+%
Quantity 5 μmol
For Use With (Application) Standard PCR, Real Time PCR (qPCR), RT-PCR
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.