missing translation for 'onlineSavingsMsg'
Learn More

Spex Certiprep™ Cryogenic Freezer/Mill™

Product Code. 12555756 Shop All SPEX Certiprep Products
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
12555756 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12555756 Supplier Spex Certiprep™ Supplier No. 6870230+6870S+6804

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Chill samples in liquid nitrogen and pulverize them with a magnetically driven impactor. Spex Certiprep™ Cryogenic Freezer/Mill™ is accurate, versatile, and durable.

  • Suitable for a variety of tasks:
    • DNA/RNA extraction
    • Pharmaceutical Analysis/Drug Testing
    • Volatile compounds
    • Medical research
    • RoHS/WEEE
    • Plastics/polymers
  • Accuracy
    • Sample temperature is maintained because sample never leaves liquid nitrogen
    • Vial reaches −100°C in one minute
    • Contamination is eliminated because vials can be cleaned or disposed of
  • Versatility
    • Touch screen interface for ease of use
    • Removable control panel
    • Can store up to 10 grinding protocols
    • Grind samples from 0.1 to 50 grams
    • Accepts one large vial or four small vials (Model 6870)
  • Durability
    • Maintenance-free design, only 1 moving part
    • Backed by SPEX SamplePrep's 50+ years of experience
  • Application notes available

Order Info

Model

Specifications

Product Type Cryogenic Freezer/Mill
Certifications/Compliance CE Approved
Dimensions (L x W x H) 550 x 520 x 460 mm
Electrical Requirements 230 V, 50 Hz, 3-prong Grounded Plug, 115 V, 60 Hz or 2-prong European Plug
For Use With (Application) DNA/RNA Extraction, THC Extraction, Protein Extraction, Forensic Testing, Materials Testing, Pharmaceutical Analysis
Hertz 50/60 Hz
Includes 6870S Grinding Vial Accessory Package (one 6807 Multi-Vial Holder, one 6754 Extractor/Vial Opener, and one 6755 Vial Rack), 6804 Large Extractor/Vial Opener
Model 6870
Sample Type Animal tissue, plastic and polymers, yeast, pharmaceuticals, food products, electronic components, textiles, hair, teeth, bones, plant tissue such as cannabis, seeds, leaves and roots
Voltage 230 V
Weight (Metric) 24 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.