missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Vitamin K1-Hemin Solution
Click to view available options
:
Vitamin K1-Hemin Solution; BBL; 10mL
Description
- Used as a culture medium enrichment for anaerobic microorganisms.
- Vitamin K1-Hemin Solution is a ready-to-use solution. The solution cannot be heated and must be added aseptically in the proper amounts to media that have been autoclaved and cooled to 50-55°C.
- Vitamin K1-Hemin Solution is usually employed in prepared media at a final concentration of 5% for optimal results. Add Vitamin K1-Hemin Solution as required.
Specifications
Specifications
| Certifications/Compliance | ISO/DIS, 11014 |
| Content And Storage | 2°C to 8°C |
| Additive | Vitamin K1-hemin Solution |
| Form | Viscous |
| For Use With (Application) | Dehydrated culture media |
| Packaging Type | Tube |
| Quantity | 10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction