missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Wide Mouth Packer Glass Bottles without Caps
Click to view available options
Capacity (Metric):
120 mL
250 mL
500 mL
950 mL
Description
- Features a wide opening
- Amber color filters out ultraviolet wavelength
- Often used in chemical and environmental applications
Specifications
Closure Size | 53-400 mm |
Diameter (Metric) | 81 mm |
Height (Metric) | 146 mm |
Product Type | Wide Mouth Packer Bottle |
Capacity (Metric) | 500 mL |
Color | Amber |
Diameter (Metric) Outer Neck | 50 mm |
Diameter (Metric) Inner Neck | 40 mm |
Material | Glass (Type 3) |
Quantity | 60 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'