missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
94.83 EUR valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity (English):
1 oz.
2 oz.
4 oz.
8 oz.
16 oz.
32 oz.
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
1000 mL
Description
Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and UV protection is important
- Feature a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
- White Polypropylene cap offers good impact strength, thermal resistance and pliability
Specifications
Closure Liner | Pulp/Vinyl |
Closure Material | Polypropylene |
Closure Size | 28-400 mm |
Diameter (Metric) | 75 mm |
Height (Metric) | 168 mm |
Product Type | Boston Round Bottle |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Color | Amber |
Diameter (Metric) Outer Neck | 25 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'