missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Alphatec™ 1500 Plus Lab Coat Bound - Model 206
Click to view available options
Size:
X-Large
2X-Large
Unit Size:
Pack of 50
Description
- Optimized breathability: AlphaTec™ 1500 PLUS Lab Coat Bound - Model 204 delivers comfortable protection in general industrial environments, thanks to its air and water vapor permeable as well as anti-static, SMS material
- Reduced contamination risks: As this protective outer garment is silicone-free, it minimizes contamination risks, making it ideal for the life sciences and metal fabrication industries
- Improved ergonomics: In addition, this white protective over garment offers an optimized fit, which improves wearer comfort and workplace safety
DESIGN FEATURES:
- Medium length labcoat with collar, studded front fastening, left breast and right thigh pockets.
Specifications
Specifications
| Product Type | Anti-static Lab Coat |
| Size | X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Buttons |
| Cuff Style | Elastic |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Chemicals |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction