missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-6 wt% Soot in Diesel Engine Oil, VHG™
Click to view available options
Quantity:
50 mL
Unit Size:
50mL
Description
4-6 wt% Soot in Diesel Engine Oil
Specifications
Specifications
| Chemical Name or Material | Nominal Soot Content Range |
| Methods | FTIR/IR |
| Analyte or Component Names | Nominal Soot Content Range |
| Shipping Condition | Room Temperature |
| IUPAC Name | Nominal Soot Content Range |
| Solvent or Matrix | 15W40 Motor Oil |
| Quantity | 50 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction