missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 150 μL Aerosol Filter Pipette Tips
These beveled point pipette tips with aerosol filters come individually wrapped, bagged, or racked.
75.95€ - 95.85€
Specifications
Volume (Metric) | 150 μL |
---|---|
Volume (Metric) Dispensing | 160 μL |
Filtered | Filtered |
Color | Clear |
Autoclavable | Autoclavable |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
17577816
|
Labcon™
1056-965-006-9 |
Sterile | Rack, 96 |
95.85€
Pack of 960 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||||
17567816
|
Labcon™
1056-960-006-9 |
Non-sterile | Rack, 96 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
17547816
|
Labcon™
1056-165-000-9 |
Sterile | Individually Wrapped |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
17557816
|
Labcon™
1056-800-000-9 |
Non-sterile | Bagged |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance |
|||||
Description
- Fits most standard 150 μL pipettes
- If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
150 μL | |
Filtered | |
Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
Single-use | |
Polypropylene Resin |
160 μL | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Manufactured with 93% Renewable Energy | |
No |