missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ ZAP™ 150 μL Aerosol Filter Pipette Tips
These beveled point pipette tips with aerosol filters come individually wrapped, bagged, or racked.
Brand: Labcon™ 1056-960-006-9
Additional Details : Weight : 1.46510kg
Description
- Fits most standard 150 μL pipettes
- If sterile, have undergone Validated Sterilization (ISO 11137) for use in Research and Medical labs
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
150 μL | |
Filtered | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Rack, 96 | |
Manufactured with 93% Renewable Energy | |
No |
160 μL | |
Non-sterile | |
Autoclavable | |
49.7 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
Single-use | |
Polypropylene Resin |