missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Xenon Plus Gloves

Product Code. 30274631
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274631

Brand: Skytec™ SKG00003EH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Triple dipped nitrile gauntlet over a cut resistant liner with a nitrile sandy finish palm providing excellent grip in wet and oily conditions whilst protecting from chemicals.

  • Triple Dipped Safety Gauntlet with High Resistance to Chemicals and Cuts
  • Cut resistance: Level C
  • Long cuff to provide forearm protection
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin

Specifications

Certifications/Compliance (Europe) CE III, EN 374-1:2016 Type A: J,K,L,O,P,T, EN 388:2016 + A1:2018 4X43C
Applications Industrial
Color Green
Finger Thickness (English) 18 mil
Finger Thickness (Metric) 0.46 mm
Latex Free Yes
Palm Thickness (English) 18 mil
Palm Thickness (Metric) 0.46 mm
Product Type Chemical-resistant Gloves
Size Large
Thickness (English) 18 mil
Thickness (Metric) 0.46 mm
EN388 Standard 4X43C
EN ISO 374-1 CHEMICAL LETTER CODES J, K, L, O, P, T
Length (Metric) 360 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.