missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ Paper-Film Sterilisation Pouches, Heatseal
Shop All Halyard Products
Click to view available options
Length (Metric):
150 mm
200 mm
250 mm
270 mm
300 mm
350 mm
380 mm
400 mm
500 mm
Width (Metric):
50 mm
75mm
100 mm
120 mm
150 mm
205mm
250 mm
300 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
Description
- Pre-cut heatseal flat pouches (self-seal versions and gusseted versions available on demand)
- Made of premium virgin-fiber 68g/m2 paper and multilayer green-tinted transparent film
- Triple heat-sealed rail seals
- Thumb notch and chevron seal at the top to facilitate opening
- Exceptional clean peeling performance and high seal strength
- CE marked per the Medical Device Regulation (EU) 2017/745, class I
- Compliant with EN ISO 11607-1 and EN 868-5
- Sterilisation indicators for Steam (green to purple) and Ethylene Oxide (yellow to brown), compliant with EN ISO 11140-1
- Allow for aseptic presentation of contents
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Medical Device Regulation (EU) 2017/745, class I; EN ISO 11607; EN 868-5; EN ISO 11140-1 |
| Closure Type | Heat Seal |
| Color | Green Tint |
| Disposable | Single-use |
| Material | Medical Grade Paper, Polyester/Polypropylene Film |
| Sterility | Non-sterile |
| No. per Case | 500 |
| No. per Pack | 250 |
| Sealing Temperature Range | 160°C to 190°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction