missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO SR STRAIGHT PUR SURFLASH™ Intravenous Catheters
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
22 G
24 G
Length (Metric):
19 mm
25 mm
32mm
51 mm
64 mm
Unit Size:
Pack of 50
Description
- Short PIVC with an internal needle, equipped with the Surflash™ Precisely tapered and siliconised catheter for smooth advancement of the catheter
- Catheter with X-ray contrast strips for higher patient safety when placement goes wrong
- Less chance of mechanical phlebitis because it is made out of high quality polyurethane so that it becomes softer at body temperature
- The surflash system gives confirmation of correct placement of catheter in the vein
Specifications
Specifications
| Material | Polyurethane, Stainless Steel (Needle) |
| Color | Blue |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Length (Metric) | 25 mm |
| Product Type | IV Catheter |
| Disposable | Single-use |
| For Use With (Equipment) | IV Lines |
| Connection Type | Leur Slip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction