missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L20 General Clean™ Cleaning and Maintenance Wiping Paper 7400, 1 BRAG™ Box x 280

Description
- Each BRAG™ Box contains 280 blue, 2 ply wipers
- Ideal for medium duty wiping, such as polishing glass, cleaning surfaces and tools
- Versatile benchtop dispensing for keeping cleaning wipes on hand at workstations and on the move
- Single use wiping paper is delivered in a BRAG™ Box, using compressed technology for optimum storage
- Made from 100% recycled fibres
Specifications
Specifications
| Product Type | Medium-duty Industrial Wiper |
| Length (English) | 9.055 in. |
| Length (Metric) | 35 cm |
| Width (English) | 9.055 in |
| Width (Metric) | 23.1 cm |
| Material | Paper |
| Color | Blue |
| Dimensions (L x W) | 42 x 33 cm |
| Packaging Quantity | 280 Cloths/Box |
| Ply | 2-ply |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?