missing translation for 'onlineSavingsMsg'
Learn More
Learn More
mb2 Wood Chair High on Glides and Footrest
Click to view available options
:
Glides, High Lift
Description
- Chair in wood
- Seat and back in 8 mm plywood
- Backrest adjustable in depth by wheel.
- Pneumatic cylinder high
- Footrest
- 5-spoke base injected in nylon and fiberglass reinforced by a galvanized steel ring.
- Glides
Specifications
Specifications
| Product Type | Seat |
| Color | Beech |
| Adjustable (Height) | Yes |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Seating Height | 580 to 880 mm |
| With Armrest | No |
| With Backrest | Yes |
| With Casters | No |
| Footrest | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction