missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ White Leather ESD Light Loafer Safety Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Each
Description
- Size 35-48 CE, EN ISO 20345:2011, S2, SRA
- Smooth leather, white
- Breathable lining with Silver ions
- Instep area with elastic band
- Non-slip PU walking sole
- Steel toe cap
- Replaceable acc Wave insole (article no. 3557)
- Sanitized treated ESD dissipative according to DIN EN 61340
- Suitable for heel and foot lift
Specifications
Specifications
| Certifications/Compliance | CE, EN ISO 20345:2011, S2, SRA, DIN EN 61340 Standard |
| Color | White |
| For Use With (Application) | For heel and foot lift |
| Liner Material | Silver Fibre |
| Material | Leather |
| Size | 39 |
| Sole Features | Shock-absorbent midsole |
| Sole Material | Polyurethane |
| Style | Light Loafer |
| Toe Material | Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction