missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International White Deep-Freeze Labels for Thermal-Transfer Barcode Printers on Large Roll
Click to view available options
Dimensions (LxW):
101.6 x 101.6 mm
19.1 x 15.9 mm
25.4 x 19.1 mm
25.4 x 50.8 mm
31.8 x 12.7 mm
31.8 x 22.2 mm
31.8 x 31.8 mm
32.5 x 15.9 mm
33 x 15.9 mm
44.5 x 25.4 mm
50.8 x 38.1 mm
57.2 x 25.4 mm
63.5 x 38.1 mm
76.2 x 101.6 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 500
Description
- Ideal for long-term storage in deep-freeze conditions (-80°C)
- No curing time, can be stored in freezers immediately after application
- No additional lamination necessary
- Labels and printout resist spraying with alcohols and other chemicals
- Printable with all major thermal-transfer printer brands
- FDA Compliance: FDA 21 CFR 175.105 for indirect food contact
- RoHS compliant
- Waterproof and tearproof
- Adhere to moist and wet surfaces
- Resist spraying with alcohols and withstand multiple freeze-thaw cycles
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 500/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction