missing translation for 'onlineSavingsMsg'
Learn More

GA International White Cryogenic Barcode Labels for Liquid Nitrogen Storage on Small Roll

Product Code. 17859967
Encompass_Preferred
Change view
Click to view available options
Dimensions (LxW):
12.7 x 25.4 mm
12.7 x 31.8 mm
19.1 x 10.2 mm
19.1 x 15.9 mm
19.1 x 5.1 mm
22 x 15 mm
22.9 x 12.7 mm
25.4 x 12.7 mm
25.4 x 25.4 mm
25.4 x 9.5 mm
38.1 x 10.2 mm
44.5 x 12.7 mm
44.5 x 25.4 mm
54 x 6.9 mm
6.4 x 25.4 mm
67.1 x 7 mm
9.5 x 9.5 mm
Unit Size:
Pack of 10000
Pack of 2000
Pack of 3000
Pack of 5000
Pack of 6000
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
17859967 19.1 x 5.1 mm Pack of 5000
17880858 22 x 15 mm Pack of 3000
17818927 67.1 x 7 mm Pack of 2000
17891258 12.7 x 25.4 mm Pack of 2000
17868837 6.4 x 25.4 mm Pack of 10000
17801078 25.4 x 25.4 mm Pack of 6000
17839227 22.9 x 12.7 mm Pack of 3000
17829917 54 x 6.9 mm Pack of 2000
17869087 25.4 x 9.5 mm Pack of 3000
17899547 44.5 x 25.4 mm Pack of 2000
17850248 9.5 x 9.5 mm Pack of 3000
17850868 12.7 x 31.8 mm Pack of 2000
17810478 44.5 x 12.7 mm Pack of 2000
17820108 19.1 x 15.9 mm Pack of 2000
17880778 19.1 x 10.2 mm Pack of 2000
17860978 38.1 x 10.2 mm Pack of 2000
17869357 25.4 x 12.7 mm Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 17859967 Supplier GA International Supplier No. JTTA213NPC15WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

  • Resistant to long-term cryogenic storage in freezers and liquid nitrogen (-196°C)
  • Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
  • Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
  • Require no cure time before liquid nitrogen immersion and will also adhere to wet surfaces
  • Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
  • Available in various sizes
  • Stored on a 25.4 mm roll

Specifications

Adhesive Type Permanent
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 5000/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Dimensions (LxW) 19.1 x 5.1 mm
Length (English) 0.2 in.
Length (Metric) 5.1 mm
Width (English) 0.75 in.
Width (Metric) 19.1 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.