missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ White with Blue Panel Combined SMS Laminate Protective Coveralls
Click to view available options
Size:
Medium
X-Large
2X-Large
Unit Size:
Pack of 20
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Disposable | Single-use |
| Waist Style | Elastic |
| Neck Style | Hooded |
| Hood Type | 3-panel |
| Sterility | Non-sterile |
| Protection Class | Category III |
| Height (Metric) | 179 to 187 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction