missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Phenolic Screw Caps for Media Bottles
Shop All Wheaton Science Products Products
Click to view available options
Thread Size (Metric):
40 mm
Unit Size:
Pack of 100
Description
- Designed for the ultimate in product safety
- Screw cap
- Phenolic
- Black
- Autoclavable
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 100 Cs. |
| Thread Size (Metric) | 40 mm |
| Liner Material | PTFE/Rubber |
| Neck Finish | 38-430 |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Media bottle |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction