missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Waterproof Immersion/Penetration Probe NTC

Product Code. 10789683
Click to view available options
Temperature (Metric) Range:
-50°C to +150°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10789683

Brand: Testo™ 0613 1212

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this probe for a variety of applications. Testo™ Waterproof Immersion/Penetration Probe NTC records the temperature in liquids and semi-solid media quickly and accurately.

  • NTC temperature sensor
  • Waterproof
  • Measuring accuracy of up to ±0.2°C
  • Measuring range: -50 to +150°C
  • Used predominantly in the food sector (also occasionally in the trade sector)
  • Extremely high degree of measuring accuracy

Specifications

Diameter (Metric) 5 mm
Length (Metric) 114 mm
Temperature (Metric) Range -50°C to +150°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.