missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies MLA™ Brand Micro D-Tipper™ Pipetters

Color coded body for easy volume identification and individually serialized with Calibration Certificate included.

Brand:  VistaLab™ Technologies 1808

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11925922

  • 322.00€ / Each
Estimated Shipment: 22-07-2024
to see stock.
Add to basket

Description

Description

  • Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts)
  • Two-stroke 'To deliver' operation
  • Built in tip-ejector
  • Glove guard
  • Light plunger forces
Specifications

Specifications

±1%
Not Autoclavable
Standard MLA Small Tip
MLA Micro D-Tipper™
Non-sterile
8 μL
1 Ea.
9 in.
1.5 in.
Standard MLA small tip
Black
Aluminum, Stainless Steel
1
Pipette
±1.5%
Limited Lifetime
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers