missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems Visoria M Materials Microscope with Flexacam c5 for Inspection and Measurement of Fine Details and Surface Structures
Description
- Visoria M Materials Microscope with illumination management
- 10 in. screen/tablet
- Powered by the Enersight microscope software platform (Desktop)
- Flexacam i5 microscope camera, including power supply
- High-power white LED
- Incident light axis, 4-position
- Contrast methods (incident light): Brightfield, Darkfield, Oblique illumination
- Encoded nosepiece, 5x
- Objectives (N PLAN EPI): 5x, 10x, 20x, 50x, 100x
- Manual XY-stage (76 x 50 mm)
- 3-step focus drive with height-adjustable focus knobs
- Dust protection cover
- Quick start guide and user manual
- Efficiency through encoded functions
- More comfort with ergonomics
- Work without eyepieces by going digital
- Visualize sample details with the right contrast
Specifications
Specifications
| Eyepiece | 10X/22 mm |
| Head Style | Trinocular, 30° Inclined |
| Lighting Type | LED |
| Magnification Power | 5X to 100X |
| Model | Visoria M |
| Objective Types | Plan |
| Product Type | Darkfield Microscope |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?