missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Vials, Conical Bottom
Click to view available options
:
5 mL
Description
- Translucent
- Non-porous
- With round or conical bottom
- Screw cap
Specifications
Specifications
| Color | White |
| Diameter (Metric) Outer | 22 mm |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Volume (Metric) | 5 mL |
| Graduated | No |
| Thread Style | S25 |
| Autoclavable | Autoclavable |
| Height (Metric) | 36 mm |
| Certifications/Compliance | FDA Compliant |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction