missing translation for 'onlineSavingsMsg'
Learn More

Kinematica HMC Europe Vertical Autoclave Printer Paper

Product Code. p-4183215
Change view
Click to view available options
Diameter (Metric) Outside:
2.8 cm
Width (Metric) Exterior:
3.75 cm
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Width (Metric) Exterior unitSize
12692925 2.8 cm 3.75 cm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12692925 Supplier Kinematica HMC Europe Supplier No. 50020

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

With this item you can easily and safely bring your sterilized goods into and out of the autoclave; we offer baskets in various sizes, with and without bowl or closed cans with and without holes.

Polished stainless steel for long life. No sharp edges or crevices, easy to clean.

Specifications

Diameter (English) Outside 1.1 in.
Diameter (Metric) Outside 2.8 cm
Model HMC-HV
Width (English) Exterior 1.47 in.
Width (Metric) Exterior 3.75 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.