missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Varioshake VS 15 O Shaker with CEE7/7 Plug
Click to view available options
Plug Type:
CEE7/7 Plug
Unit Size:
Each
Description
- Shaking frequency display and setting digitally via LC display, in steps of 1.0 rpm, gentle start-up
- Setpoint/actual values and shaking frequency displayed on two LC displays
- User-friendly microprocessor technology
- Membrane keyboard with distinctive symbols
- Timer adjustable from 1 min. up to 99:59 hours or continuous operation
- Optional RS 232 interface on request
- Shaking table made of anodized aluminum with four plastic pins
- Drive by an overload-protected AC motor
- Compact, low-wear mechanism with mass balancing for a secure stand
- Constant speed, independent of load
- Excellent for continuous use
- Outer housing made of electrolytically galvanized sheet steel, powder-coated
- Ambient temperature range: 10 to 50 °C
- Power consumption max: 0.07 kW
- Shaking amplitude: 30 mm
- Shaking frequency: 20 to 300 1/min
- Load max: 15 kg
- Overall dimensions (W x D x H): 480 x 487 x 160 mm
- Power plug: power cord with angled plug (CEE7/7)
- Power supply: 230 V, 50/60 Hz
Specifications
Specifications
| Speed Range | 20 to 300 min-1 |
| Voltage | 230 V |
| Plug Type | CEE7/7 Plug |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction