missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ VarioPrep HPLC Columns
Click to view available options
Length (Metric):
50 mm
125 mm
250 mm
Unit Size:
Each
Specifications
Specifications
| Column Chemistry | VarioPrep HPLC Columns |
| Column Format | Preparative Column |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Size | 5 μm |
| pH | 1 to 9 |
| Pore Size | 110 Å |
| Quantity | 1 Pk. |
| Surface Area | 340 m²/g |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction