missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Vario Couplings
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
4 mm
6.4 mm
8 mm
Unit Size:
Each
Description
- Two-part coupling made of PVDF for connecting elastic tubing (e.g. Viton™, Tygon™, silicone) to hard-walled tubing made of PTFE, glass or other plastics.
- Easy and ingenious functioning: the elastic tubing is pushed on a cone and fixed on the coupling by means of a connecting nut.
- On the other side, hard-walled tubing up to a maximum O.D. of 10 mm is connected to a GL thread by means of laboratory screw joints.
- Restricted chemical resistance, working temperatures up to max. +150°C.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.8 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction