missing translation for 'onlineSavingsMsg'
Learn More

BOLA Vario Couplings

Product Code. 10540193
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.6 mm
4 mm
6.4 mm
8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10540193

Brand: BOLA D68108

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vario Couplings for elastic tubing

  • Two-part coupling made of PVDF for connecting elastic tubing (e.g. Viton™, Tygon™, silicone) to hard-walled tubing made of PTFE, glass or other plastics.
  • Easy and ingenious functioning: the elastic tubing is pushed on a cone and fixed on the coupling by means of a connecting nut.
  • On the other side, hard-walled tubing up to a maximum O.D. of 10 mm is connected to a GL thread by means of laboratory screw joints.
  • Restricted chemical resistance, working temperatures up to max. +150°C.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 0.8 mm
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.