missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Vacuette Tube™, Premium, Lavender Cap, Black Ring, K2E K2EDTA, Sterile

Product Code. 13048742
Change view
Click to view available options
Capacity (Metric):
6 mL
Closure Color:
Lavender
Unit Size:
Pack of 1200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Unit Size
13048742 6 mL Lavender Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13048742 Supplier Greiner Bio-One Supplier No. 456023
  • ONLINE EXCLUSIVE PRICE
    363.05€
    284.04€ / Pack of 1200
    Save 79.01€
    21% Off
 Restricted Item
Estimated Shipment: 22-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Inner wall is coated with anticoagulant that binds calcium ions and interrupts clotting.

  • Inner wall is coated with spray-dried K2E K2EDTA as an anticoagulant to bind calcium ions and interrupt the clotting cascade.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Vacuette Tube
Additive K2 E K2 EDTA
Sterility Sterile
Capacity (Metric) 6 mL
Closure Color Lavender
Length (Metric) 100 mm
Diameter (Metric) Outer 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.