missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel Novartos Multi Pharma Zone Sampler

Product Code. 17584296 Shop All Bürkle Products
Click to view available options
Length (Metric):
600 mm
1000 mm
1400 mm
For Use With (Application):
Double Sampling
Triple Sampling
No. of Chambers:
4
7
9
No. of Inserts:
8
12
14
18
21
27
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17584296

Brand: Buerkle™ 53581003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Novartos samplers provide pharmaceutical zone sampling in accordance with FDA guidelines for unit dose sampling. With Novartos pharmaceutical samplers, multiple individual dose samples (unit dose samples) can be taken from one or more sampling points in a single sampling.

Novartos provides pharmaceutical zone sampling in accordance with FDA guidelines for unit dose sampling. With Novartos pharmaceutical samplers, multiple individual dose samples (unit dose samples) can be taken from one or more sampling points in a single sampling.

With Novartos Multi double sampling, a double multi-point sample can be taken from multiple predefined sample zones. Depending on the length, four, seven, or nine sample chambers are each fitted with two sample inserts for the double sampling.

With Novartos Multi triple sampling, a triple multi-point sample can be taken from multiple predefined sample zones. Depending on the length, four, seven, or nine sample chambers are each fitted with three sample inserts for the triple sampling.

Please order sample inserts separately.

  • Sample inserts fit precisely and can easily be replaced
  • Inserts are available in volumes up to 2 mL
  • Insertion depths can easily be read from laser-engraved depth scale
  • Stainless steel AISI 316L (1.4404) and AISI 316Ti (1.4571)
  • Groove-free and hand-polished
  • Easy cleaning
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (V4A)
No. of Chambers 7
No. of Inserts 21
For Use With (Application) Triple Sampling
Diameter (English) 1 in.
Diameter (Metric) 25 mm
Length (Metric) 1000 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.