missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Ultrospec™ 35c Colorimeter
Click to view available options
:
Display: Touchscreen
Description
- Absorbance or %Transmission
- Simple kinetics with onboard graphing function
- Intuitive touch screen for easy plug and play use
- Accepts 10 x 10 mm cuvettes or 16 mm test tubes
- 10 to 12 mm test tubes require adapter set
- Spillages can be easily wiped from the smooth surface, and the cell compartment area can be flushed with formaldehyde or ethylene oxide to sterilize it
- Uses LED light source in combination with advanced fibre optics at 450 nm, 500 nm, 520 nm, 540 nm, 600 nm, 640 nm with a 40 nm spectral bandwidth
- Hand-held
- Battery operated and portable for use around manufacturing plants or in the field
- Save results onboard or export via USB flash drive
- Compact, low-maintenance device
Specifications
Specifications
| Battery Type | Rechargeable Lithium-Ion |
| Detector Type | Diode |
| Display | Color Touchscreen |
| IP Rating | IP20 |
| Languages | English, Chinese |
| Light Source | LED |
| Spectral Bandwidth | 40 nm |
| Type | Colorimeter |
| Voltage | 100/240 V |
| Wavelength Range | 450 to 640 nm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction