missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mapa Professional TempTec 332 Thermal Protection Glove
Click to view available options
Size:
8
9
10
Unit Size:
1 pair
Description
ISO cut level: X
Productivity: Good grip on slippery objects, due to the embossed texture.
Guaranteed quality: Silicone free to prevent traces, defects on metal sheet and glass prior to painting.
Thermal protection: Excellent thermal insulation, due to double-knit cotton.
Skin protection: Multi-purpose chemical resistance (acids, aliphatic solvents) increased by the thickness of the material.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance (Europe) | CE Category 3 |
| Chlorinated | No |
| Applications | Industrial |
| Color | Dark Blue |
| Latex Free | Yes |
| Material | Polychloroprene |
| Product Type | Neoprene Gloves |
| Size | 9 |
| EN388 Standard | EN388:2212X |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction