missing translation for 'onlineSavingsMsg'
Learn More

MAPA Professional Ultranitril 358 Chemical Protection Glove

Product Code. 30533539
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
12 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30533539 6 -
30533543 7 -
30533542 8 -
30533541 9 -
30533540 10 12 pairs
30533538 11 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30533539 Supplier MAPA Professional Supplier No. 34358006
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glove designed with an embedded optimal grip to safely handle tasks in dry and greasy environment

  • Comfort
    • Very supple glove offering high dexterity
    • Excellent fingertip sensitivity
  • Productivity
    • Optimal grip enhances productivity
    • Reduces hand fatigue
    • Improves overall safety
  • Guaranteed Quality
    • Silicone-free to prevent marks or defects on metal sheets and glass prior to painting
  • Thermal Protection
    • Provides hand comfort
    • Offers thermal insulation
  • Advantages
    • Recycled packaging
    • Optimized plastic packaging

Standards and Certifications

  • EN 388: 3111A - Mechanical protection
  • EN 407: X1XXXX - Thermal protection
  • EN 374 Type A: AJKOPT - Chemical protection
  • ISO 18889: G2 - Agricultural chemical protection
  • Category: III - High-risk protective equipment

Specifications

Applications Industrial, Laboratory
Color Green
Finger Thickness (English) 43 mil
Finger Thickness (Metric) 1.1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 43 mil
Palm Thickness (Metric) 1.1 mm
Product Type Nitrile Gloves
Size 6
Thickness (English) 43 mil
Thickness (Metric) 1.1 mm
Length (English) 361 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.