missing translation for 'onlineSavingsMsg'
Learn More

MAPA Professional UltraNeo 450 Chemical Protection Glove

Product Code. 31749206
Change view
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
31749206 7 12 pairs
31749203 8 12 pairs
31749191 9 12 pairs
31749188 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 31749206 Supplier MAPA Professional Supplier No. 34450337

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Chemical protection glove that is extremely supple, offering freedom of movement for standard chemical protection.

  • Main color: Black
  • Thickness (mm): 0.75
  • Length (mm): 410
  • ISO CUT Level: X
  • Risks: Liquid - Chemical
  • Coating material: Grip-textured - Latex, Neoprene - Flocked
  • Freedom of movement, due to the supple quality of the neoprene and the comfort of the cotton flock-lining.
  • Good grip due to the embossed texture.
  • NORMS
    • Category 3
    • EN374 : Type A - ALMNST
    • EN 388: 2121X

Specifications

ANSI Abrasion Rating ANSI 0
Chlorinated No
Applications Industrial
Color Black
Latex Free No
Material Polychloroprene
Product Type Neoprene Gloves
Size 7
Thickness (Metric) 0.75 mm
EN388 Standard EN388:2121X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ALMNST
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Straight
Grip Design Embossed
Lining Unlined
Packaging Type Bag
Length (Metric) 41 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.