missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 TY198S AV
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
Unit Size:
Pack of 25
Description
- DuPont™ Tyvek™ 500 AV. Hooded coverall available in white, in sizes SM to 3X. Robust yet lightweight. 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller.
- Tyvek™ garments are composed of flash spun high density polyethylene, providing an ideal balance of protection, durability and comfort. Tyvek™ is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 micron in size), is ultra-low-linting and antistatically treated on both sides. Silicone non-added.
- Applications of Tyvek™ 500 AV garments include routine tasks in low-risk situations, or when risk is defined, in context of BSL3 or higher, and low exposure to body fluids: transport of infected patient, patient with severe conditions, hospital setting.
Specifications
Specifications
| Size | Medium |
| Gender | Unisex |
| Material | HDPE |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Elastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction