missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 400 DualFinish Model TD0127S
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Pack of 25
Description
- DuPont™ Tyvek™ 400 DualFinish. Hooded coverall combining Tyvek™ with a SMS back panel from shoulders to ankle. Available in sizes SM to 4X. 2-piece hood. Elasticated face, wrists, waist and ankles. Stitched external seams in blue. Thumb hole on sleeve. White.
- The Tyvek™ front provides an ideal balance of protection, durability and comfort. It is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres down to 1 micron in size. It is ultra-low-linting and antistatically treated. Silicon non-added.
- The large, breathable back panel, made of SMS nonwoven, offers lower protection against particles and light water-based splashes, yet high levels of comfort.
- Tyvek™ 400 DualFinish is designed for specific applications that demand comfort while helping to provide protection from frontal exposure during paint spraying or any work involving composite materials.
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Polyethylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Standard |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction