missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Type 5/6 Classic Light Chemical Protection Suit
Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 50
Description
- PP spunbond non-woven fabric with PE film laminated, ∼55 g/m²
- Extremely lightweight and breathable material guarantees an outstanding combination of comfort and safety
- Soft non-woven material lining
- Inner overlock seam for outstanding protection against particles and liquid splashes
- Middle finger loops prevent the sleeve from riding up
- Optimum fit for a high level of wearer comfort
- Secure, comfortable hems thanks to elasticated bands in the hood, cuffs and ankles
- Particle-tight with limited spray-tightness
- Anti-static properties
- Protection against infectious diseases
- Free of substances that interfere with wetting agents
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Open |
| Cuff Style | Covered Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction