missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- PP spunbond non-woven fabric with PE film laminated
- Extremely lightweight and breathable material guarantees an outstanding combination of comfort and safety
- Soft non-woven material lining
- Inner overlock seam for outstanding protection against particles and liquid splashes
- Middle finger loops prevent the sleeve from riding up
- Optimum fit for a high level of wearer comfort
- Safe and comfortable hems thanks to elasticated bands in the hood and sleeves
- Integrated boot sock
- Particle-tight and limited spray-tightness
- Anti-static properties
- Protection from infectious agents
- Free from paint-wetting impairement substances
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Attached Socks |
| Cuff Style | Covered Elastic |
| Neck Style | Hooded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?