missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon ST Extension Tubing
149.00€ - 171.00€
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Tygon ST |
Overall Length (Metric) | 1000 cm |
For Use With (Application) | For General Laboratory Applications |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11907907
|
Ismatec™
SC0045T |
2.06 mm |
171.00€
10m |
Estimated Shipment:
Log in to see stock. |
|||||
10352232
|
Ismatec™
SC0047T |
2.54 mm |
149.00€
10m |
Estimated Shipment:
Log in to see stock. |
|||||
Specifications
Tubing | |
Tygon ST | |
For General Laboratory Applications | |
1 Each | |
Transparent | |
74°C |
Autoclavable | |
1000 cm | |
-50°C | |
Acids, Alkalies | |
Good |