missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ High Purity Tubing
Click to view available options
Diameter (English) Inner:
1/8 in.
3/4 in.
Unit Size:
Each
Description
Ideal for sensitive fluid transfer applications requiring high purity
- Transparent Tygon 2475 tubing.
- Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth).
- Safely dispose of through incineration.
- Nontoxic.
- Resin is FDA compliant and meets USP 23 Class VI requirements.
- Tubing is manufactured according to GMP.
- Temperature range: -94 to +130°F (-70 to 54°C).
- Sterilize with ethylene oxide or gamma irradiation.
Specifications
Specifications
| Certifications/Compliance | Resin: 3A;FDA;USP;Non-Phthalate;European Pharmacopoeia;Non-DEHP;ADCF;NSF-51;NSF-61 |
| Diameter (English) Inner | 3/4 in. |
| Material | Tygon |
| Diameter (English) Outer | 1.0 in. |
| Thickness (Metric) | 3.175 mm |
| Min. Operating Temperature (English) | -103°F |
| Min. Operating Temperature (Metric) | -70°C |
| Packaging Quantity | 50 ft./Pk. |
| Sterilization Method | Ethylene Oxide, Gamma |
| Maximum Pressure | 21 psi |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction