missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark™ BMC02 Limited Life Chemical Coverall - Type 5/6
Click to view available options
Color:
Blue
White
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Each
Description
- SMS breathable material
- Elasticated waist
- Overlocked stitched seams
- Inset sleeve for ease of movement
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Loose |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction