missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mapa Professional Trilites 985 Disposable Glove
Click to view available options
Size:
6
7
8
9
Unit Size:
50 pairs
Description
- Comfort: Optimal thickness delivering maximum tactility with superior durability.
- Durability: Unique triple polymer blend for enhanced comfort and resistance.
- Guaranteed Quality: Silicone free to prevent traces, defects on metal sheet and glass prior to painting.
- Additional Benefits: User traceability on inner boxes and cartons.
- Skin Protection: Protection against chemical splashes.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance (Europe) | CE Category 3 |
| Chlorinated | Yes |
| Applications | Industrial, Laboratory, Healthcare |
| Color | Violet |
| Latex Free | No |
| Material | Tripolymer |
| Product Type | Disposable Gloves |
| Size | 7 |
| Thickness (Metric) | 0.15 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction