missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ TRC750 Safety Gloves

Product Code. p-200110069
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 30274555

Brand: Skytec™ SKG00080ED

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A fully dipped latex glove offering high cut and water protection, comfort and flexibility. Ideal to work in damp conditions.

  • High Cut Resistant Fully Coated Latex Glove
  • Cut resistant: Level E / A5
  • 13 g liner with HPPE on the inside provides cut protection
  • Fully encapsulated steel and nylon on the outside strengthens the protection against burrs and sharp edges
  • Double dipped latex (smooth latex fully coated/foam latex palm) offers excellent water protection and high grip in wet conditions
  • Contact heat protection up to 100°C for a short period (15 sec. max.)
  • Seamless knit prevents irritation
  • Elasticated wrist provides a secure fit
  • RCS (Recycled Claim Standard) certified
  • 1 pair = 1 recycled 500 mL PET bottle
  • 29 g of reduced CO2 vs virgin polyester alternative

Specifications

Certifications/Compliance (Europe) CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 + A1:2018 3X43E, EN 407:2020 X1XXXX, EN 21420:2020
Construction Seamless Knit
Coating Material Latex
Color Green, Black
Cut Resistance Rating Level E
Hand Ambidextrous
Latex Free No
Material Nylon
Product Type Cut-resistant Gloves
Size Small
EN388 Standard 3X43E
Liner Material HPPE, Steel Fiber
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.