missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ TRC750 Safety Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
10 pairs
Description
- High Cut Resistant Fully Coated Latex Glove
- Cut resistant: Level E / A5
- 13 g liner with HPPE on the inside provides cut protection
- Fully encapsulated steel and nylon on the outside strengthens the protection against burrs and sharp edges
- Double dipped latex (smooth latex fully coated/foam latex palm) offers excellent water protection and high grip in wet conditions
- Contact heat protection up to 100°C for a short period (15 sec. max.)
- Seamless knit prevents irritation
- Elasticated wrist provides a secure fit
- RCS (Recycled Claim Standard) certified
- 1 pair = 1 recycled 500 mL PET bottle
- 29 g of reduced CO2 vs virgin polyester alternative
Specifications
Specifications
| Certifications/Compliance (Europe) | CE II, UKCA, ANSI/ISEA 105-2016: Cut A5, EN 388:2016 + A1:2018 3X43E, EN 407:2020 X1XXXX, EN 21420:2020 |
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Green, Black |
| Cut Resistance Rating | Level E |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Nylon |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction