missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Transport containers
Description
- Transparent
- Easy stackable
- With reinforcing ribs and integrated carrying handles
- Broad, stable edge
Specifications
Specifications
| Type | Transport Bin |
| Material | Polyethylene |
| Color | Transparent |
| Shape | Rectangular |
| Mounting Type | Stackable |
| Capacity (Metric) | 72 L |
| For Use With (Application) | Transport |
| Includes | Integrated Carrying Handle, Reinforcing Rib |
| Length (Metric) | 700 mm |
| Width (Metric) | 420 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?